BDI APPROVED
BDI APPROVED
S 203-C 6
BDI APPROVED BDI APPROVED
描述
BDI APPROVED S 203-C 6
Miniature Circuit Breaker; Thermal Magnetic; 6A Line Current; 6KA at 277/480VAC/10KA at 60/125VDC Interrupt Rating; 3 Pole; DIN Rail Mount; Screw Terminal; 2.07" Width; 3.35" Height; 2.98" Depth
制造商部件号
S 203-C 6
BDI部件号
21527551
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E4%BF%9D%E9%99%A9%E4%B8%9D-%E6%96%AD%E8%B7%AF%E5%99%A8/S-203-C-6/p/21527551
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02260
名称
Circuit Breaker
关键字串
Miniature
产品明细
Miniature Circuit Breaker
产品规格
Thermal Magnetic; 6A Line Current; 6KA at 277/480VAC/10KA at 60/125VDC Interrupt Rating; 3 Pole; DIN Rail Mount; Screw Terminal; 2.07" Width; 3.35" Height; 2.98" Depth
详细描述
Miniature Circuit Breaker; Thermal Magnetic; 6A Line Current; 6KA at 277/480VAC/10KA at 60/125VDC Interrupt Rating; 3 Pole; DIN Rail Mount; Screw Terminal; 2.07" Width; 3.35" Height; 2.98" Depth