Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

S801S-C80 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25178901-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4Mjl8aW1hZ2UvanBlZ3xhREEwTDJneE5pOHhNREk1TlRjeE5EY3dPVFV6TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpnNU1ERmZNekF3ZURNd01DNXFjR2N8N2FjYWM1MDM2YWQwYjI2YzI4NDVkNzQ4Zjc4NDVlMmFhMGMwODM0ZjUwZDY4OTU4OWYzZjhkOTAzODZmNzFkZg
25178901 Panels Fuses And Breakers 

ABB DRIVES & MOTORS ABB DRIVES & MOTORS

S801S-C80

Description

S801S-C80 CIRCUIT BREAKER ; 71166818 80AMP C-CURVE

Circuit Breaker; 400/690VAC/125VDC Rated Voltage; 8kV Withstand Voltage; 80A Current; 1 Pole; C Tripping Characteristic; Screw Terminal

Part #

S801S-C80

BDI #
25178901

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
39121603
Weight / Kilogram
0
Product Group - BDI
E02260
Harmonized Tariff Code
8536.20.00.40
Noun
Circuit Breaker
Manufacturer URL
https://global.abb
Weight / LBS
0.54013
Product Detail
Circuit Breaker
Product Specification
400/690VAC/125VDC Rated Voltage; 8kV Withstand Voltage; 80A Current; 1 Pole; C Tripping Characteristic; Screw Terminal
Long Description
Circuit Breaker; 400/690VAC/125VDC Rated Voltage; 8kV Withstand Voltage; 80A Current; 1 Pole; C Tripping Characteristic; Screw Terminal