Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SU201M-K10 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25176644-300x300.jpg?context=bWFzdGVyfHJvb3R8MTExNzF8aW1hZ2UvanBlZ3xhR0ZtTDJnMFlpOHhNREk1TkRVME9USXhOek14TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpZMk5EUmZNekF3ZURNd01DNXFjR2N8MjY5NWQyM2MyMjg5N2U0ZjMzYzZkZmQxMWZkZGRlNjM5N2Y4MTNjMjRhY2RmMmMxZTE2Nzg5YmE1ZjYzN2ZmZA
25176644 Panels Fuses And Breakers 

ABB DRIVES & MOTORS ABB DRIVES & MOTORS

SU201M-K10

Description

SU201M-K10 MINIATURE CIRCUIT BREAKER ; 1POLE 10A

Miniature Circuit Breaker; 230VAC at 50/60HZ Voltage; 10kA Power; 10A Current; IP20 Enclosure; Double Clamp Terminal Type; 1 Pole; UL489

Part #

SU201M-K10

BDI #
25176644

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
39121603
Weight / Kilogram
0
Product Group - BDI
E02260
Harmonized Tariff Code
8536.20.00.40
Noun
Breaker
Keyword String
Miniature Circuit
Manufacturer URL
https://global.abb
Product Detail
Miniature Circuit Breaker
Product Specification
230VAC at 50/60HZ Voltage; 10kA Power; 10A Current; IP20 Enclosure; Double Clamp Terminal Type; 1 Pole; UL489
Long Description
Miniature Circuit Breaker; 230VAC at 50/60HZ Voltage; 10kA Power; 10A Current; IP20 Enclosure; Double Clamp Terminal Type; 1 Pole; UL489