https://www.bdiexpress.com/medias/INDXXXXXXXXX-25176646-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzOTF8aW1hZ2UvanBlZ3xhR1psTDJnMU9TOHhNREk1TkRVME9UWTNOakEyTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpZMk5EWmZNekF3ZURNd01DNXFjR2N8ZGY5MjY0YTc5ODA5NTQ3MGFlNzhkZDM1MjZmNWY2NDM2MzEyY2Y3YjA1M2FmOTVlYzQ2NjIwOWIxM2YxYTgzZA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25176646-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzOTF8aW1hZ2UvanBlZ3xhR1psTDJnMU9TOHhNREk1TkRVME9UWTNOakEyTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpZMk5EWmZNekF3ZURNd01DNXFjR2N8ZGY5MjY0YTc5ODA5NTQ3MGFlNzhkZDM1MjZmNWY2NDM2MzEyY2Y3YjA1M2FmOTVlYzQ2NjIwOWIxM2YxYTgzZA
ABB DRIVES & MOTORS
ABB DRIVES & MOTORS
SU201M-K20
ABB DRIVES & MOTORS ABB DRIVES & MOTORS
描述
ABB DRIVES & MOTORS SU201M-K20
Miniature Circuit Breaker; 230VAC at 50/60HZ Voltage; 10kA Power; 20A Current; IP20 Enclosure; Double Clamp Terminal Type; 1 Pole; UL489
制造商部件号
SU201M-K20
BDI部件号
25176646
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E4%BF%9D%E9%99%A9%E4%B8%9D-%E6%96%AD%E8%B7%AF%E5%99%A8/SU201M-K20/p/25176646
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02260
名称
Breaker
关键字串
Miniature Circuit
产品明细
Miniature Circuit Breaker
产品规格
230VAC at 50/60HZ Voltage; 10kA Power; 20A Current; IP20 Enclosure; Double Clamp Terminal Type; 1 Pole; UL489
详细描述
Miniature Circuit Breaker; 230VAC at 50/60HZ Voltage; 10kA Power; 20A Current; IP20 Enclosure; Double Clamp Terminal Type; 1 Pole; UL489

