https://www.bdiexpress.com/medias/INDXXXXXXXXX-25197367-300x300.jpg?context=bWFzdGVyfHJvb3R8MjgxNTJ8aW1hZ2UvanBlZ3xhR1prTDJnd05DOHhNREk1TnpVMU56TXhPVGN4TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4T1Rjek5qZGZNekF3ZURNd01DNXFjR2N8N2Y3ODdiZmQ3NTNjMDQwZDBhMzQ5NjA5MGQxMWQ4OGE3ZWE5ZTM2ZjhmNDYzMThiMjBmYjJlNDZjZjVjZTllZg
GENERAL ELECTRIC
GENERAL ELECTRIC
TEY380
GENERAL ELECTRIC GENERAL ELECTRIC
描述
GENERAL ELECTRIC TEY380
Molded Case Circuit Breaker; Thermal Magnetic; 80A Current; 14KA at 277/480VAC Interrupt Rating; 3 Pole; 3" Width; 5-1/4" Height; 3.06" Depth; 3 Phase; Lug Terminal; Toggle Actuator; Fixed Instantaneous Trip
制造商部件号
TEY380
BDI部件号
25197367
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E4%BF%9D%E9%99%A9%E4%B8%9D-%E6%96%AD%E8%B7%AF%E5%99%A8/TEY380/p/25197367
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02128
名称
Circuit Breaker
关键字串
Molded Case
产品明细
Molded Case Circuit Breaker
产品规格
Thermal Magnetic; 80A Current; 14KA at 277/480VAC Interrupt Rating; 3 Pole; 3" Width; 5-1/4" Height; 3.06" Depth; 3 Phase; Lug Terminal; Toggle Actuator; Fixed Instantaneous Trip
详细描述
Molded Case Circuit Breaker; Thermal Magnetic; 80A Current; 14KA at 277/480VAC Interrupt Rating; 3 Pole; 3" Width; 5-1/4" Height; 3.06" Depth; 3 Phase; Lug Terminal; Toggle Actuator; Fixed Instantaneous Trip