Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TMC 81C 10A https://www.bdiexpress.com/medias/INDXXXXXXXXX-25196459-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzMjR8aW1hZ2UvanBlZ3xhR1JoTDJoak1pOHhNREk1TnpVeE56STBORFEwTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4T1RZME5UbGZNekF3ZURNd01DNXFjR2N8MzUwMDllNmRhY2FmY2ZiZDY3MmU5ZGMyYmJlN2YzZWVmZjA1OTZlODI0OWFkYmYzZWU1MWRjYWY3YjUwY2JmNg
25196459 Panels Fuses And Breakers 

PHOENIX CONTACT PHOENIX CONTACT

TMC 81C 10A

Description

TMC 81C 10A CIRCUIT BREAKER ; THERMOMAGNETIC 1 POS 35MM GRAY

Circuit Breaker; Thermomagnetic Device; 10A Current; 120VAC/60VDC Operating Voltage; Screw Connection; 35MM DIN Rail Mounting

Part #

2907566

BDI #
25196459

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
PHOENIX CONTACT
Minimum Buy Quantity
N/A
UNSPSC
39121601
Weight / Kilogram
0
Product Group - BDI
E02128
Harmonized Tariff Code
8536.20.00.40
Noun
Breaker
Keyword String
Circuit
Manufacturer URL
https://www.phoenixcontact.com
Weight / LBS
0.29467
Product Detail
Circuit Breaker
Product Specification
Thermomagnetic Device; 10A Current; 120VAC/60VDC Operating Voltage; Screw Connection; 35MM DIN Rail Mounting
Long Description
Circuit Breaker; Thermomagnetic Device; 10A Current; 120VAC/60VDC Operating Voltage; Screw Connection; 35MM DIN Rail Mounting