

25121621
开关
SCHMALZ VACUUM COMP.
SCHMALZ VACUUM COMP.
10.06.02.00457
SCHMALZ VACUUM COMP. SCHMALZ VACUUM COMP.
描述
SCHMALZ VACUUM COMP. 10.06.02.00457
Vacuum Pressure Switch; Electromechanical; With Digital Output Signal; -1 to 0BAR Measuring Range Pressure; Electromechanical Construction Shape Vacuum Switch; Plug-in Connection; 60 to 80 MBAR Hysteresis
制造商部件号
10.06.02.00457
BDI部件号
25121621
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E5%BC%80%E5%85%B3/10-06-02-00457/p/25121621
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02314
名称
Switch
关键字串
Vacuum Pressure
产品明细
Vacuum Pressure Switch
产品规格
Electromechanical; With Digital Output Signal; -1 to 0BAR Measuring Range Pressure; Electromechanical Construction Shape Vacuum Switch; Plug-in Connection; 60 to 80 MBAR Hysteresis
详细描述
Vacuum Pressure Switch; Electromechanical; With Digital Output Signal; -1 to 0BAR Measuring Range Pressure; Electromechanical Construction Shape Vacuum Switch; Plug-in Connection; 60 to 80 MBAR Hysteresis