对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

10464 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25125046-300X300.jpg?context=bWFzdGVyfHJvb3R8MTE0NDF8aW1hZ2UvanBlZ3xhR0ZsTDJobFlTOHhNREUwTVRrek5UWXpNalF4TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpVd05EWmZNekF3V0RNd01DNXFjR2N8Nzk5M2ZmYmYwNGM3MjI4OWUyMWQ4YmVhODc5MmY0YWEyNDYzYmY3Yzk0OTVjNzIxMTc1M2I2YTdkZThlMzdhYQ
25125046 开关 

GENERAL ELECTRIC GENERAL ELECTRIC

10464

描述

GENERAL ELECTRIC 10464

Rocker Switch; 1 Pole; White Color; Slide Dimmer; 4.13" Length; 1.77" Width; 2.12" Height

制造商部件号

10464

BDI部件号
25125046

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
GENERAL ELECTRIC
最低订购量
重量 / Kilogram
0
Product Group - BDI
E02234
名称
Switch
关键字串
Rocker
产品明细
Rocker Switch
产品规格
1 Pole; White Color; Slide Dimmer; 4.13" Length; 1.77" Width; 2.12" Height
详细描述
Rocker Switch; 1 Pole; White Color; Slide Dimmer; 4.13" Length; 1.77" Width; 2.12" Height