

25196979
Switches
DWYER INSTRUMENTS
DWYER INSTRUMENTS
1823-5
DWYER INSTRUMENTS DWYER INSTRUMENTS
Description
1823-5 PRESSURE SWITCH ; 1.5-5IN WC
Differential Pressure Switch; SPDT Type; 1.5-5.0" WC Range; Approx Deadband at Minimum Set Point 0.14; Approx Deadband at Maximum Set Point 0.28; 1/8" FNPT Process Connection; 3 Screw type Connection; Screw type Inside Mounting Spud; Diaphragm Vertical Position; -30 to 180 Degree F Temperature Limit; Air and Non-Combustible Gases Service
Part #
1823-5
BDI #
25196979
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Products/Switches/1823-5/p/25196979
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39122210
Weight / Kilogram
0
Product Group - BDI
E02314
Harmonized Tariff Code
8536.50.90.65
Noun
Switch
Keyword String
Differential Pressure
Manufacturer URL
https://www.dwyer-inst.com
Product Detail
Differential Pressure Switch
Product Specification
SPDT Type; 1.5-5.0" WC Range; Approx Deadband at Minimum Set Point 0.14; Approx Deadband at Maximum Set Point 0.28; 1/8" FNPT Process Connection; 3 Screw type Connection; Screw type Inside Mounting Spud; Diaphragm Vertical Position; -30 to 180 Degree F Temperature Limit; Air and Non-Combustible Gases Service
Long Description
Differential Pressure Switch; SPDT Type; 1.5-5.0" WC Range; Approx Deadband at Minimum Set Point 0.14; Approx Deadband at Maximum Set Point 0.28; 1/8" FNPT Process Connection; 3 Screw type Connection; Screw type Inside Mounting Spud; Diaphragm Vertical Position; -30 to 180 Degree F Temperature Limit; Air and Non-Combustible Gases Service