https://www.bdiexpress.com/medias/INDXXXXXXXXX-27456513-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1NTV8aW1hZ2UvanBlZ3xhR001TDJoaE1pOHhNRFF4T0RFME56Z3hPVFUxTUM5SlRrUllXRmhZV0ZoWVdGaGZNamMwTlRZMU1UTmZNekF3ZURNd01DNXFjR2N8YWFhOGQ3ZWQyZTgxMWE4YWZmNjc1MzhkYmY1NjQ2NzA1YWM3ZmI0OGFiNTRiNWI4MDMwZDhjZmEwMzc3MTNhYQ
ALLEN BRADLEY
ALLEN BRADLEY
194E-Y16-1753-4N
ALLEN BRADLEY ALLEN BRADLEY
描述
ALLEN BRADLEY 194E-Y16-1753-4N
Load Switch; 16A Current; 3 Pole; 1NO-1NC Contact; Base/DIN Rail Mounting; Thermoplastic; IP65; IEC; Off-On 90 Degree; PG Type Cable Gland Entry
制造商部件号
194E-Y16-1753-4N
BDI部件号
27456513
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E5%BC%80%E5%85%B3/194E-Y16-1753-4N/p/27456513
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02314
名称
Switch
关键字串
Load
产品明细
Load Switch
产品规格
16A Current; 3 Pole; 1NO-1NC Contact; Base/DIN Rail Mounting; Thermoplastic; IP65; IEC; Off-On 90 Degree; PG Type Cable Gland Entry
详细描述
Load Switch; 16A Current; 3 Pole; 1NO-1NC Contact; Base/DIN Rail Mounting; Thermoplastic; IP65; IEC; Off-On 90 Degree; PG Type Cable Gland Entry