https://www.bdiexpress.com/medias/INDXXXXXXXXX-25187422-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4NTV8aW1hZ2UvanBlZ3xhRFppTDJnMFlTOHhNREk1TlRVNU9UUTJORFEzT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RjME1qSmZNekF3ZURNd01DNXFjR2N8NDQ2NzhlYzhiZTJlNGExMDYwNWE3OWYzZWY5NzI1MjEwNWRmNjZmMDI1YmRlNGQ3ZWU5MmZhNjQxZWJmZWFkYw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25187422-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4NTV8aW1hZ2UvanBlZ3xhRFppTDJnMFlTOHhNREk1TlRVNU9UUTJORFEzT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RjME1qSmZNekF3ZURNd01DNXFjR2N8NDQ2NzhlYzhiZTJlNGExMDYwNWE3OWYzZWY5NzI1MjEwNWRmNjZmMDI1YmRlNGQ3ZWU5MmZhNjQxZWJmZWFkYw
RITTAL SYSTEMS
RITTAL SYSTEMS
2500460
RITTAL SYSTEMS RITTAL SYSTEMS
描述
RITTAL SYSTEMS 2500460
Door Operated Switch; 230VAC/24VDC Rated Operating Voltage; 1A Current; AWG18; Black Color; 800MM Length; 31MM Width; 78MM Height; 30MM Depth; For LED System Light
制造商部件号
2500460
BDI部件号
25187422
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E5%BC%80%E5%85%B3/2500460/p/25187422
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.1
Product Group - BDI
E02314
名称
Switch
关键字串
Door Operated
重量/磅
0.26896
产品明细
Door Operated Switch
产品规格
230VAC/24VDC Rated Operating Voltage; 1A Current; AWG18; Black Color; 800MM Length; 31MM Width; 78MM Height; 30MM Depth
详细描述
Door Operated Switch; 230VAC/24VDC Rated Operating Voltage; 1A Current; AWG18; Black Color; 800MM Length; 31MM Width; 78MM Height; 30MM Depth; For LED System Light

