https://www.bdiexpress.com/medias/INDXXXXXXXXX-25131679-300X300.jpg?context=bWFzdGVyfHJvb3R8MTYzMzd8aW1hZ2UvanBlZ3xhREJoTDJobE5TOHhNREUwTVRnNU1UQXpOVEUyTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpFMk56bGZNekF3V0RNd01DNXFjR2N8ZjRiOTY5ZGM0MWY3MTVmNmExZTZiZDJlMjI4YzBiNGY3OTRiNTA2ZTcxMzYzNzAyOGMxMTUyMTRhMzdjNzg3OA
PHOENIX CONTACT
PHOENIX CONTACT
2891929
PHOENIX CONTACT PHOENIX CONTACT
描述
PHOENIX CONTACT 2891929
Ethernet Switch; 24VDC Voltage; 8 RJ45 Port; 10/100 Mbps Transmission Speed; Din Rail Mounting Type; Aluminum Housing Material; IP20 IP Rating; 50MM Width; 180MM Height; 70MM Depth; 100M Maximum Conductor Length
制造商部件号
2891929
BDI部件号
25131679
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E5%BC%80%E5%85%B3/2891929/p/25131679
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02314
名称
Switch
关键字串
Ethernet
产品明细
Ethernet Switch
产品规格
24VDC Voltage; 8 RJ45 Port; 10/100 Mbps Transmission Speed; Din Rail Mounting Type; Aluminum Housing Material; IP20 IP Rating; 50MM Width; 180MM Height; 70MM Depth; 100M Maximum Conductor Length
详细描述
Ethernet Switch; 24VDC Voltage; 8 RJ45 Port; 10/100 Mbps Transmission Speed; Din Rail Mounting Type; Aluminum Housing Material; IP20 IP Rating; 50MM Width; 180MM Height; 70MM Depth; 100M Maximum Conductor Length