

25174803
Switches
DAYTON MANUFACTURING
DAYTON MANUFACTURING
30G255
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
30G255 EMERGENCY STOP ; PUSH BUTTON NON-ILLUMINATED 22MM 1NO/1NC
Emergency Stop Pushbutton; 22MM Size; 40MM Mushroom Head; Red Color; Pressure Plate Terminal Connection; 1NO/1NC Contact Form; Nitrile Rubber Head Material; Maintained Push/Turn To Release
Part #
30G255
BDI #
25174803
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Products/Switches/30G255/p/25174803
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39122200
Weight / Kilogram
0
Product Group - BDI
E00234
Harmonized Tariff Code
8536.50.90.65
Noun
Pushbutton
Product Detail
Emergency Stop Pushbutton
Product Specification
22MM Size; 40MM Mushroom Head; Red Color; Pressure Plate Terminal Connection; 1NO/1NC Contact Form; Nitrile Rubber Head Material; Maintained Push/Turn To Release
Long Description
Emergency Stop Pushbutton; 22MM Size; 40MM Mushroom Head; Red Color; Pressure Plate Terminal Connection; 1NO/1NC Contact Form; Nitrile Rubber Head Material; Maintained Push/Turn To Release