https://www.bdiexpress.com/medias/INDXXXXXXXXX-25127090-300X300.jpg?context=bWFzdGVyfHJvb3R8MTYyODN8aW1hZ2UvanBlZ3xhRE5tTDJnMFlTOHhNREUwTVRnd05qUXlPREU1TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpjd09UQmZNekF3V0RNd01DNXFjR2N8N2I3ZjE1NzkzMWY4NzRkOTI5Mzg3M2YyZjkyMjVkZGM2MzlmYmJiZjQxNDQ3ODY2MTRhNGE0ODZiNmUwNjQ3Mw
PILZ IND ELECTRIC
PILZ IND ELECTRIC
541162 PSEN CS4.1B
PILZ IND ELECTRIC PILZ IND ELECTRIC
描述
PILZ IND ELECTRIC 541162 PSEN CS4.1B
Safety Switch; 24 To 999.9V Supply Voltage; 2 Input; 10M Connection Cable; One Actuation Direction; 11MM Operating Distance; PBT Housing Material
制造商部件号
541162 PSEN CS4.1B
BDI部件号
25127090
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E5%BC%80%E5%85%B3/541162-PSEN-CS4-1B/p/25127090
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02314
名称
Switch
关键字串
Safety
产品明细
Safety Switch
产品规格
24 To 999.9V Supply Voltage; 2 Input; 10M Connection Cable; One Actuation Direction; 11MM Operating Distance; PBT Housing Material
详细描述
Safety Switch; 24 To 999.9V Supply Voltage; 2 Input; 10M Connection Cable; One Actuation Direction; 11MM Operating Distance; PBT Housing Material