https://www.bdiexpress.com/medias/INDWARXXXXXX-27368618-DC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyNTR8aW1hZ2UvanBlZ3xhR1pqTDJobVpDOHhNRFEzTkRJNU5URTJORGsxT0M5SlRrUlhRVkpZV0ZoWVdGaGZNamN6TmpnMk1UaGZSRU5mTXpBd2VETXdNQzVxY0djfDdmZmJlMWFhYTc4YmM1MmExZmRmOGNkMjc2YzQwNjMwNmIxMzgwODgyNWM4MWU4YzdlZjM4N2I2OTAwOTg3Y2U
WARNER ELECTRIC
WARNER ELECTRIC
608-3000-222
WARNER ELECTRIC WARNER ELECTRIC
描述
WARNER ELECTRIC 608-3000-222
Limit Switch; 250VAC Voltage; 5A Current; 1NC/1NO Contact; Slow Action; 90MM Length; 31MM Width; Lever Actuator Type; Screw Terminal; Thermoplastic Material; IP66/IP67 Rating
制造商部件号
608-3000-222
BDI部件号
27368618
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E5%BC%80%E5%85%B3/608-3000-222/p/27368618
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0191191321019
重量 / Kilogram
0.454
Product Group - BDI
E02314
名称
Switch
关键字串
Limit
产品明细
Limit Switch
产品规格
250VAC Voltage; 5A Current; 1NC/1NO Contact; Slow Action; 90MM Length; 31MM Width; Lever Actuator Type; Screw Terminal; Thermoplastic Material; IP66/IP67 Rating
详细描述
Limit Switch; 250VAC Voltage; 5A Current; 1NC/1NO Contact; Slow Action; 90MM Length; 31MM Width; Lever Actuator Type; Screw Terminal; Thermoplastic Material; IP66/IP67 Rating