

ALLEN BRADLEY
ALLEN BRADLEY
800T-FXQ10RA1
ALLEN BRADLEY ALLEN BRADLEY
描述
ALLEN BRADLEY 800T-FXQ10RA1
Push Pull Switch; Illuminated; Red; Mushroom Head; 120VAC at 50/60HZ Voltage; 1NCLB-1NO Contact; 30.5MM Size; Incandescent Lamp; Plastic with Aluminum Spinover; Maintained; NEMA Type 1/4/12/13
制造商部件号
800T-FXQ10RA1
BDI部件号
27464831
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E5%BC%80%E5%85%B3/800T-FXQ10RA1/p/27464831
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02314
名称
Switch
关键字串
Push Pull
产品明细
Push Pull Switch
产品规格
Illuminated; Red; Mushroom Head; 120VAC at 50/60HZ Voltage; 1NCLB-1NO Contact; 30.5MM Size; Incandescent Lamp; Plastic with Aluminum Spinover; Maintained; NEMA Type 1/4/12/13
详细描述
Push Pull Switch; Illuminated; Red; Mushroom Head; 120VAC at 50/60HZ Voltage; 1NCLB-1NO Contact; 30.5MM Size; Incandescent Lamp; Plastic with Aluminum Spinover; Maintained; NEMA Type 1/4/12/13