LINCOLN INDUSTRIAL
LINCOLN INDUSTRIAL
85651
LINCOLN INDUSTRIAL LINCOLN INDUSTRIAL
描述
LINCOLN INDUSTRIAL 85651
Proximity Switch; SPST Switch Type; 10W Power; 200VDC Voltage; 0.5A Current; For Lubrication System
制造商部件号
85651
BDI部件号
561709
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E5%BC%80%E5%85%B3/85651/p/561709
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.408
Product Group - BDI
F02234
名称
Switch
关键字串
Proximity
产品明细
Proximity Switch
产品规格
SPST Switch Type; 10W Power; 200VDC Voltage; 0.5A Current
详细描述
Proximity Switch; SPST Switch Type; 10W Power; 200VDC Voltage; 0.5A Current; For Lubrication System