https://www.bdiexpress.com/medias/INDXXXXXXXXX-25161616-300x300.jpg?context=bWFzdGVyfHJvb3R8OTMxMXxpbWFnZS9qcGVnfGFHSmxMMmhpWmk4eE1ESTVOVGsxTXpnMU1ETTVPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhOakUyTVRaZk16QXdlRE13TUM1cWNHY3xhMjgyM2ZhNTZiY2FjZmVmZmNjNWZkYzgxYjlhODBkNjhlNjdjMjMzNThkYjc3ODZiNDc2YjRiMzA3MDFlNWVh
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25161616-300x300.jpg?context=bWFzdGVyfHJvb3R8OTMxMXxpbWFnZS9qcGVnfGFHSmxMMmhpWmk4eE1ESTVOVGsxTXpnMU1ETTVPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhOakUyTVRaZk16QXdlRE13TUM1cWNHY3xhMjgyM2ZhNTZiY2FjZmVmZmNjNWZkYzgxYjlhODBkNjhlNjdjMjMzNThkYjc3ODZiNDc2YjRiMzA3MDFlNWVh
GOULDS PUMP
GOULDS PUMP
A2E31U
GOULDS PUMP GOULDS PUMP
描述
GOULDS PUMP A2E31U
Float Switch; 15A Current; 115V Piggyback Plug; 20' Cord Length; 2NC Contact; Wide Angle; Direct Control; Mounting Strap
制造商部件号
A2E31U
BDI部件号
25161616
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E5%BC%80%E5%85%B3/A2E31U/p/25161616
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02314
名称
Switch
关键字串
Float
产品明细
Float Switch
产品规格
15A Current; 115V Piggyback Plug; 20' Cord Length; 2NC Contact; Wide Angle; Direct Control; Mounting Strap
详细描述
Float Switch; 15A Current; 115V Piggyback Plug; 20' Cord Length; 2NC Contact; Wide Angle; Direct Control; Mounting Strap

