

AUTOMATION DIRECT
AUTOMATION DIRECT
ABM1E93Z11
AUTOMATION DIRECT AUTOMATION DIRECT
描述
AUTOMATION DIRECT ABM1E93Z11
Limit Switch; 1NO/1NC Contact; Snap Action; 40MM Body Width; 360 Degree Stainless Steel Spring; 90 Degree Adjustable Head; Aluminum Material; IP66 IP Rating; IEC Type
制造商部件号
ABM1E93Z11
BDI部件号
25135496
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E5%BC%80%E5%85%B3/ABM1E93Z11/p/25135496
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02314
名称
Switch
关键字串
Limit
产品明细
Limit Switch
产品规格
1NO/1NC Contact; Snap Action; 40MM Body Width; 360 Degree Stainless Steel Spring; 90 Degree Adjustable Head; Aluminum Material; IP66 IP Rating; IEC Type
详细描述
Limit Switch; 1NO/1NC Contact; Snap Action; 40MM Body Width; 360 Degree Stainless Steel Spring; 90 Degree Adjustable Head; Aluminum Material; IP66 IP Rating; IEC Type