

AUTOMATION DIRECT
AUTOMATION DIRECT
AEM2G7120Z11M
AUTOMATION DIRECT AUTOMATION DIRECT
描述
AUTOMATION DIRECT AEM2G7120Z11M
Compact Limit Switch; Side Rotary Adjustable 3MM Stainless Steel Rod Actuator; 1 NO/1 NC Contact; Snap Action; 35MM Wide Body; Die-Cast Zinc Material; 5-Pin M12 Quick-Disconnect Connection; Bottom Exit
制造商部件号
AEM2G7120Z11M
BDI部件号
24984897
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E5%BC%80%E5%85%B3/AEM2G7120Z11M/p/24984897
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02314
名称
Switch
关键字串
Compact
产品明细
Compact Limit Switch
产品规格
Side Rotary Adjustable 3MM Stainless Steel Rod Actuator; 1 NO/1 NC Contact; Snap Action; 35MM Wide Body; Die-Cast Zinc Material; 5-Pin M12 Quick-Disconnect Connection; Bottom Exit
详细描述
Compact Limit Switch; Side Rotary Adjustable 3MM Stainless Steel Rod Actuator; 1 NO/1 NC Contact; Snap Action; 35MM Wide Body; Die-Cast Zinc Material; 5-Pin M12 Quick-Disconnect Connection; Bottom Exit