

WIKA GAUGES
WIKA GAUGES
BGU-V-10 SIL ; 83161334
WIKA GAUGES WIKA GAUGES
描述
WIKA GAUGES BGU-V-10 SIL ; 83161334
Magnetic Switch; 60VA Power; 230VAC Voltage; 1A Current; Reed Type; Stainless Steel Case; Cable Outlet; Silicone Cable
制造商部件号
BGU-V-10 SIL ; 83161334
BDI部件号
25086478
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E5%BC%80%E5%85%B3/BGU-V-10-SIL-;-83161334/p/25086478
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
C02104
名称
Switch
关键字串
Magnetic
产品明细
Magnetic Switch
产品规格
60VA Power; 230VAC Voltage; 1A Current; Reed Type; Stainless Steel Case; Cable Outlet; Silicone Cable
详细描述
Magnetic Switch; 60VA Power; 230VAC Voltage; 1A Current; Reed Type; Stainless Steel Case; Cable Outlet; Silicone Cable