https://www.bdiexpress.com/medias/INDXXXXXXXXX-24998534-300X300.jpg?context=bWFzdGVyfHJvb3R8NzQ0MnxpbWFnZS9qcGVnfGFEUXdMMmczWlM4eE1EQTNOak0yTXpJeU56RTJOaTlKVGtSWVdGaFlXRmhZV0ZoZk1qUTVPVGcxTXpSZk16QXdXRE13TUM1cWNHY3w2NzBiYzYxMmVkNmFlMmUxNTQ0YTc0ODZhYWQ0NzRiNzM3Nzc1MDQzYTBlNmY5NWMyMmRiOTBlZGVhZTdiMjcx
https://www.bdiexpress.com/medias/INDXXXXXXXXX-24998534-300X300.jpg?context=bWFzdGVyfHJvb3R8NzQ0MnxpbWFnZS9qcGVnfGFEUXdMMmczWlM4eE1EQTNOak0yTXpJeU56RTJOaTlKVGtSWVdGaFlXRmhZV0ZoZk1qUTVPVGcxTXpSZk16QXdXRE13TUM1cWNHY3w2NzBiYzYxMmVkNmFlMmUxNTQ0YTc0ODZhYWQ0NzRiNzM3Nzc1MDQzYTBlNmY5NWMyMmRiOTBlZGVhZTdiMjcx
SCHMERSAL
SCHMERSAL
BN3102RZ5M
SCHMERSAL SCHMERSAL
描述
SCHMERSAL BN3102RZ5M
Magnetic Reed Switch; 250VAC/250VDC Voltage; 3A Current; Glass-Fibre, Reinforced Thermoplastic Enclosure; Rectangular Shape; Flat Design; 1 Reed Contact; Bistable Contact; 300HZ Maximum Frequency; 5M Cable; 88MM Width; 13MM Length; 25MM Height
制造商部件号
BN3102RZ5M
BDI部件号
24998534
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E5%BC%80%E5%85%B3/BN3102RZ5M/p/24998534
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02314
名称
Switch
关键字串
Reed
产品明细
Magnetic Reed Switch
产品规格
250VAC/250VDC Voltage; 3A Current; Glass-Fibre, Reinforced Thermoplastic Enclosure; Rectangular Shape; Flat Design; 1 Reed Contact; Bistable Contact; 300HZ Maximum Frequency; 5M Cable; 88MM Width; 13MM Length; 25MM Height
详细描述
Magnetic Reed Switch; 250VAC/250VDC Voltage; 3A Current; Glass-Fibre, Reinforced Thermoplastic Enclosure; Rectangular Shape; Flat Design; 1 Reed Contact; Bistable Contact; 300HZ Maximum Frequency; 5M Cable; 88MM Width; 13MM Length; 25MM Height

