https://www.bdiexpress.com/medias/INDXXXXXXXXX-25178297-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI2ODJ8aW1hZ2UvanBlZ3xhR1UyTDJobE5pOHhNREk1TkRrMU56RTBOakUwTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpneU9UZGZNekF3ZURNd01DNXFjR2N8OTc1M2RiNWJhYzBiMWQ2OTFiMDFhZDY3ZDY1MTdiNTI0MTFhY2ZmMTQzZDQ3ZTA2NDYxZGFhOWQzZmVmZjRkZQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25178297-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI2ODJ8aW1hZ2UvanBlZ3xhR1UyTDJobE5pOHhNREk1TkRrMU56RTBOakUwTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpneU9UZGZNekF3ZURNd01DNXFjR2N8OTc1M2RiNWJhYzBiMWQ2OTFiMDFhZDY3ZDY1MTdiNTI0MTFhY2ZmMTQzZDQ3ZTA2NDYxZGFhOWQzZmVmZjRkZQ
BETA
BETA
C1-P404M-S1B-P2-K1-M-X3 PRESOSTAT
BETA BETA
描述
BETA C1-P404M-S1B-P2-K1-M-X3 PRESOSTAT
Pressure Switch; 1/4" BSP Connection; 480VAC at 15A and 28VDC at 0.5A Voltage; 100 to 950mBar Adjustable Pressure Range; 316 Stainless Steel; C1 Enclosure; Buna-N Diaphragm/O-Ring; Vacuum Protector Plate
制造商部件号
C1-P404M-S1B-P2-K1-M-X3 PRESOSTAT
BDI部件号
25178297
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E5%BC%80%E5%85%B3/C1-P404M-S1B-P2-K1-M-X3-PRESOSTAT/p/25178297
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.035
Product Group - BDI
G00
名称
Switch
关键字串
Pressure
产品明细
Pressure Switch
产品规格
1/4" BSP Connection; 480VAC at 15A and 28VDC at 0.5A Voltage; 100 to 950mBar Adjustable Pressure Range; 316 Stainless Steel; C1 Enclosure; Buna-N Diaphragm/O-Ring; Vacuum Protector Plate
详细描述
Pressure Switch; 1/4" BSP Connection; 480VAC at 15A and 28VDC at 0.5A Voltage; 100 to 950mBar Adjustable Pressure Range; 316 Stainless Steel; C1 Enclosure; Buna-N Diaphragm/O-Ring; Vacuum Protector Plate

