https://www.bdiexpress.com/medias/INDXXXXXXXXX-25279586-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI5NTd8aW1hZ2UvanBlZ3xhR0ZrTDJneVpDOHhNREk1TlRJMU1ESXlNekV6TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV5TnprMU9EWmZNekF3ZURNd01DNXFjR2N8NmE4MTVlNTYyZGY5NDk2MzNhOTExNGRiMWY4ZTQzNzNmOGZiMDQ0NGRiODA0NDM5MjczODE0YjA5OWQyNWVmMQ
EATON
EATON
C22-D-G-X1-K11
EATON EATON
描述
EATON C22-D-G-X1-K11
Pushbutton Switch; 250V Rated Insulation Voltage; 1NC 1NO Contact; Screw Connection; Green Color; Inscribed; Titanium Bezel Front Ring; Flat Design; Momentary; 22.5MM Hole Diameter; IP66/IP67/IP69 IP Rating
制造商部件号
C22-D-G-X1-K11
BDI部件号
25279586
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E5%BC%80%E5%85%B3/C22-D-G-X1-K11/p/25279586
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02314
名称
Switch
关键字串
Pushbutton
产品明细
Pushbutton Switch
产品规格
250V Rated Insulation Voltage; 1NC 1NO Contact; Screw Connection; Green Color; Inscribed; Titanium Bezel Front Ring; Flat Design; Momentary; 22.5MM Hole Diameter; IP66/IP67/IP69 IP Rating
详细描述
Pushbutton Switch; 250V Rated Insulation Voltage; 1NC 1NO Contact; Screw Connection; Green Color; Inscribed; Titanium Bezel Front Ring; Flat Design; Momentary; 22.5MM Hole Diameter; IP66/IP67/IP69 IP Rating