https://www.bdiexpress.com/medias/INDXXXXXXXXX-25168053-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0MjF8aW1hZ2UvanBlZ3xhR001TDJnMU5DOHhNREk1TlRBME56ZzRNRGN6TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4Tmpnd05UTmZNekF3ZURNd01DNXFjR2N8MTAxMjRhNmM1OWFhOGIyYzMwNTIyNWM4NmQ3MzIwNmIwNDA4YzJkNGJmZjc4ZDVlYWJhZDU2YjBkOGZjMTI1NA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25168053-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0MjF8aW1hZ2UvanBlZ3xhR001TDJnMU5DOHhNREk1TlRBME56ZzRNRGN6TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4Tmpnd05UTmZNekF3ZURNd01DNXFjR2N8MTAxMjRhNmM1OWFhOGIyYzMwNTIyNWM4NmQ3MzIwNmIwNDA4YzJkNGJmZjc4ZDVlYWJhZDU2YjBkOGZjMTI1NA
CARR LANE MFG.
CARR LANE MFG.
CL-1500-PPC-MP
CARR LANE MFG. CARR LANE MFG.
描述
CARR LANE MFG. CL-1500-PPC-MP
Hall-Effect Switch; 5 to 30VDC Voltage; 24mA Maximum Input Current; 300mA Maximum Output Current; NO Contact; Toggle Clamps; 144" Lead Wire; -20 to 160 Degree F Temperature
制造商部件号
CL-1500-PPC-MP
BDI部件号
25168053
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E5%BC%80%E5%85%B3/CL-1500-PPC-MP/p/25168053
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F00240
名称
Switch
关键字串
Hall-Effect
产品明细
Hall-Effect Switch
产品规格
5 to 30VDC Voltage; 24mA Maximum Input Current; 300mA Maximum Output Current; NO Contact; Toggle Clamps; 144" Lead Wire; -20 to 160 Degree F Temperature
详细描述
Hall-Effect Switch; 5 to 30VDC Voltage; 24mA Maximum Input Current; 300mA Maximum Output Current; NO Contact; Toggle Clamps; 144" Lead Wire; -20 to 160 Degree F Temperature

