

SKF
SKF
CMCP 240-NPN-01
SKF SKF
描述
SKF CMCP 240-NPN-01
Proximity Switch; NPN Output; 240 Mounting Bracket; Short Barrel; 3-wire Hookup; Ip670 Ip Rating; Thick Nickel-plated Brass Barrel; Wrench Flats; Solid Potted Internal Circuitry; Withstands Shocks And Water; High Visibility Indicator; Integral 2 Meter Cable
制造商部件号
CMCP 240-NPN-01
BDI部件号
25275438
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E5%BC%80%E5%85%B3/CMCP-240-NPN-01/p/25275438
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
7316572494820
重量 / Kilogram
0.342
Product Group - BDI
E02300
名称
Switch
关键字串
Proximity
产品明细
Proximity Switch
产品规格
NPN Output; 240 Mounting Bracket; Short Barrel; 3-wire Hookup; Ip670 Ip Rating; Thick Nickel-plated Brass Barrel; Wrench Flats; Solid Potted Internal Circuitry; Withstands Shocks And Water; High Visibility Indicator; Integral 2 Meter Cable
详细描述
Proximity Switch; NPN Output; 240 Mounting Bracket; Short Barrel; 3-wire Hookup; Ip670 Ip Rating; Thick Nickel-plated Brass Barrel; Wrench Flats; Solid Potted Internal Circuitry; Withstands Shocks And Water; High Visibility Indicator; Integral 2 Meter Cable