https://www.bdiexpress.com/medias/INDXXXXXXXXX-25107864-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQ5ODF8aW1hZ2UvanBlZ3xhRGd5TDJoaU5TOHhNREEzTmpVMk5EYzFNRE0yTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURjNE5qUmZNekF3V0RNd01DNXFjR2N8ZTdkNWNhNjc5YmNiM2FiYWQ5OWRlY2M1YWQ2N2ZiOWRkNmRlZDdiNzE2MmEzMTMyYmQ5NmRlYzQ5NGU0ODBlZQ
GENERAL ELECTRIC
GENERAL ELECTRIC
CR115E124102
GENERAL ELECTRIC GENERAL ELECTRIC
描述
GENERAL ELECTRIC CR115E124102
Geared Rotary Limit Switch; 15A Current; Snap Acting; 2NO 2NC Contact; Right Side Woodruff Key Type End Shaft; 3-1/3" Height; 5-1/3" Width; 5-1/3" Depth; NEMA 1; Base Mount Support; Gray Color; Die-cast Aluminum; 111:1 Gear Ratio
制造商部件号
CR115E124102
BDI部件号
25107864
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E5%BC%80%E5%85%B3/CR115E124102/p/25107864
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02314
名称
Switch
关键字串
Limit
产品明细
Geared Rotary Limit Switch
产品规格
15A Current; Snap Acting; 2NO 2NC Contact; Right Side Woodruff Key Type End Shaft; 3-1/3" Height; 5-1/3" Width; 5-1/3" Depth; NEMA 1; Base Mount Support; Gray Color; Die-cast Aluminum; 111:1 Gear Ratio
详细描述
Geared Rotary Limit Switch; 15A Current; Snap Acting; 2NO 2NC Contact; Right Side Woodruff Key Type End Shaft; 3-1/3" Height; 5-1/3" Width; 5-1/3" Depth; NEMA 1; Base Mount Support; Gray Color; Die-cast Aluminum; 111:1 Gear Ratio