Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

D-M9NAVSAPC https://www.bdiexpress.com/medias/INDXXXXXXXXX-25163972-300x300.jpg?context=bWFzdGVyfHJvb3R8MTExNDh8aW1hZ2UvanBlZ3xhRE5rTDJnd09TOHhNREk1TmpBME9EWTRNRGs1TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpNNU56SmZNekF3ZURNd01DNXFjR2N8MjQ5MDg2MzBiNWNkZmJiZDkxYzVkZmJkYjZiYTEyYTZlM2I0MGYyZDc3ODk0YTZiN2IxNmYxMGQzYWNiMjFiZA
25163972 Switches 

SMC SMC

D-M9NAVSAPC

Description

SMC D-M9NAVSAPC

Auto Switch; Solid State; 3 Wire NPN; 3 Pin M8 Connector; 0.5M Cord Length; 28VDC Load Voltage; 40mA Load Current; Direct Mounting; Red LED Indicator Light; Vertical; Water Resistant; General Purpose

Part #

D-M9NAVSAPC

BDI #
25163972

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
39122200
Weight / Kilogram
0
Product Group - BDI
A03142
Harmonized Tariff Code
8536.50.90.65
Noun
Switch
Keyword String
Auto
Manufacturer URL
https://www.smcusa.com
Product Detail
Auto Switch
Product Specification
Solid State; 3 Wire NPN; 3 Pin M8 Connector; 0.5M Cord Length; 28VDC Load Voltage; 40mA Load Current; Direct Mounting; Red LED Indicator Light; Vertical; Water Resistant; General Purpose
Long Description
Auto Switch; Solid State; 3 Wire NPN; 3 Pin M8 Connector; 0.5M Cord Length; 28VDC Load Voltage; 40mA Load Current; Direct Mounting; Red LED Indicator Light; Vertical; Water Resistant; General Purpose