https://www.bdiexpress.com/medias/INDXXXXXXXXX-25107336-300X300.jpg?context=bWFzdGVyfHJvb3R8MjA3NDB8aW1hZ2UvanBlZ3xhRFkwTDJnd09DOHhNREEzTmpVeE1UVTJOemt3TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURjek16WmZNekF3V0RNd01DNXFjR2N8YTE5MmQ5YTA1ODMyNTAzOWRhNzQyMjE1N2I0NWI2YTA4YzdhMzcwYzAyNzJkMzlmNWY5MjQ5OTcwZmQ2OWZkNw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25107336-300X300.jpg?context=bWFzdGVyfHJvb3R8MjA3NDB8aW1hZ2UvanBlZ3xhRFkwTDJnd09DOHhNREEzTmpVeE1UVTJOemt3TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURjek16WmZNekF3V0RNd01DNXFjR2N8YTE5MmQ5YTA1ODMyNTAzOWRhNzQyMjE1N2I0NWI2YTA4YzdhMzcwYzAyNzJkMzlmNWY5MjQ5OTcwZmQ2OWZkNw
KROM-SCHRODER VALVES
KROM-SCHRODER VALVES
DG150T
KROM-SCHRODER VALVES KROM-SCHRODER VALVES
描述
KROM-SCHRODER VALVES DG150T
Gas Pressure Switch; 120VAC at 50/60HZ Voltage; 1/2" NPT Conduit; 1/4" NPT Gas Connection; IP65 Enclosure; 500mBar Maximum Inlet Pressure; -4 to 104 Degree F Temperature
制造商部件号
DG150T
BDI部件号
25107336
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E5%BC%80%E5%85%B3/DG150T/p/25107336
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02314
名称
Switch
关键字串
Pressure
产品明细
Gas Pressure Switch
产品规格
120VAC at 50/60HZ Voltage; 1/2" NPT Conduit; 1/4" NPT Gas Connection; IP65 Enclosure; 500mBar Maximum Inlet Pressure; -4 to 104 Degree F Temperature
详细描述
Gas Pressure Switch; 120VAC at 50/60HZ Voltage; 1/2" NPT Conduit; 1/4" NPT Gas Connection; IP65 Enclosure; 500mBar Maximum Inlet Pressure; -4 to 104 Degree F Temperature

