

EATON
EATON
E50AR19
EATON EATON
描述
EATON E50AR19
Limit Switch; 10A at 240 VAC Voltage; 1A at 250 VDC Voltage; 1NO-1NC Contact; E50 Heavy Duty; Zinc Die Cast Construction; Side Rotary; Screw Terminal; IP67 IP Rating
制造商部件号
E50AR19
BDI部件号
25190356
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E5%BC%80%E5%85%B3/E50AR19/p/25190356
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02314
名称
Switch
关键字串
Limit
产品明细
Limit Switch
产品规格
10A at 240 VAC Voltage; 1A at 250 VDC Voltage; 1NO-1NC Contact; E50 Heavy Duty; Zinc Die Cast Construction; Side Rotary; Screw Terminal; IP67 IP Rating
详细描述
Limit Switch; 10A at 240 VAC Voltage; 1A at 250 VDC Voltage; 1NO-1NC Contact; E50 Heavy Duty; Zinc Die Cast Construction; Side Rotary; Screw Terminal; IP67 IP Rating