对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

E50DN2 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25138414-300X300.jpg?context=bWFzdGVyfHJvb3R8MTM3NDl8aW1hZ2UvanBlZ3xhRFUxTDJoa1l5OHhNREUwTVRZNU56WTNNVEU1T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpnME1UUmZNekF3V0RNd01DNXFjR2N8NGIzOTE5ZDhlOTc5ZTNlZGM5YzIyOTA1NTFmNjZlNTRkMzI3NTUyNmM3MTMzNDFhZTQyMDJmN2U5Njg2NjRlMg
25138414 开关 

CUTLER-HAMMER CUTLER-HAMMER

E50DN2

描述

CUTLER-HAMMER E50DN2

Limit Switch; Plug-In; Heavy Duty; Die Cast Zinc Enclosure; 14 to 201 Degree F Temperature; Neutral Position 15 Degree Travel; NEMA; 1.54" Width; 1.05" Length; 2.46" Height

制造商部件号

E50DN2

BDI部件号
25138414

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
EATON
最低订购量
重量 / Kilogram
0.05
Product Group - BDI
E02314
名称
Switch
关键字串
Limit
重量/磅
0.11
产品明细
Limit Switch
产品规格
Plug-In; Heavy Duty; Die Cast Zinc Enclosure; 14 to 201 Degree F Temperature; Neutral Position 15 Degree Travel; NEMA; 1.54" Width; 1.05" Length; 2.46" Height
详细描述
Limit Switch; Plug-In; Heavy Duty; Die Cast Zinc Enclosure; 14 to 201 Degree F Temperature; Neutral Position 15 Degree Travel; NEMA; 1.54" Width; 1.05" Length; 2.46" Height