https://www.bdiexpress.com/medias/INDXXXXXXXXX-25199121-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzMDB8aW1hZ2UvanBlZ3xhREkwTDJobE5TOHhNREk1TlRNek5EazJNVEU0TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4T1RreE1qRmZNekF3ZURNd01DNXFjR2N8OTc2OTVkNTJhZWY1NGE2ZWYzZTlmNTU4ZTM5Y2I3NDMxNDhmOGVhNjY0Y2VkOTRiMGVhNjkwYzg1ZjZmYmJiOQ
EATON
EATON
ER53080UX
EATON EATON
描述
EATON ER53080UX
Disconnect Switch; 80A Current; NEMA 4X; Non-metallic; 15 to 40 HP Maximum Power at 208 to 600V Voltage; Three Pole; Enclosed Rotary; Non-fusible; R-series
制造商部件号
ER53080UX
BDI部件号
25199121
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E5%BC%80%E5%85%B3/ER53080UX/p/25199121
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02314
名称
Switch
关键字串
Disconnect
产品明细
Disconnect Switch
产品规格
80A Current; NEMA 4X; Non-metallic; 15 to 40 HP Maximum Power at 208 to 600V Voltage; Three Pole; Enclosed Rotary; Non-fusible; R-series
详细描述
Disconnect Switch; 80A Current; NEMA 4X; Non-metallic; 15 to 40 HP Maximum Power at 208 to 600V Voltage; Three Pole; Enclosed Rotary; Non-fusible; R-series