https://www.bdiexpress.com/medias/INDXXXXXXXXX-25178910-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0ODB8aW1hZ2UvanBlZ3xhRFEzTDJneE5DOHhNREk1TnpNME5UUTBNVGd5TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpnNU1UQmZNekF3ZURNd01DNXFjR2N8YjkzZWEyMmI4ZTE0ZGQ1Y2UxYmRhNWI3NjY3NTY4MWJjMmI1OWU3ZGMxMmM0ZTg3OTZhZDNhNjcxNjUwZjM3Ng
PHOENIX CONTACT
PHOENIX CONTACT
FL SWITCH 1016N
PHOENIX CONTACT PHOENIX CONTACT
描述
PHOENIX CONTACT FL SWITCH 1016N
Ethernet Switch; 16 RJ45 Port; 10/100MBPS Transmission Speed; 24VAC at 50/60HZ/24VDC Supply Voltage; Push-In Spring Connection; 10MM Stripping Length; LED Status Display; DIN Rail Mounting
制造商部件号
FL SWITCH 1016N
BDI部件号
25178910
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E5%BC%80%E5%85%B3/FL-SWITCH-1016N/p/25178910
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.45
Product Group - BDI
E02314
名称
Switch
关键字串
Ethernet
重量/磅
0.58643
产品明细
Ethernet Switch
产品规格
16 RJ45 Port; 10/100MBPS Transmission Speed; 24VAC at 50/60HZ/24VDC Supply Voltage; Push-In Spring Connection; 10MM Stripping Length; LED Status Display; DIN Rail Mounting
详细描述
Ethernet Switch; 16 RJ45 Port; 10/100MBPS Transmission Speed; 24VAC at 50/60HZ/24VDC Supply Voltage; Push-In Spring Connection; 10MM Stripping Length; LED Status Display; DIN Rail Mounting