对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

FLS-VM-300 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25107539-300X300.jpg?context=bWFzdGVyfHJvb3R8MTI2OTh8aW1hZ2UvanBlZ3xhRE01TDJnMk1DOHhNREEzTmpVeU5URXdNVEE0Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURjMU16bGZNekF3V0RNd01DNXFjR2N8MzM4ODE0OTM3ZGYyNDUwYzdhYmUwMDMxNGVhZThlOTYxMzE3Y2Y0Y2EzMTlhNDY4NzEzY2FmMmEyNThiNWU4MA
25107539 开关 

AUTOMATION DIRECT AUTOMATION DIRECT

FLS-VM-300

描述

AUTOMATION DIRECT FLS-VM-300

Level Switch; Prosense Float Liquid; 1.63" Insertion Length; 1" Float Diameter; 1/8" MNPT Process Connection; SPST Reed Switch; NO/NC Selectable; Teflon Conductor Insulation Material; Vertical Top Mount; -40 to 221 Degree F Temperature

制造商部件号

FLS-VM-300

BDI部件号
25107539

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
AUTOMATION DIRECT
最低订购量
重量 / Kilogram
0
Product Group - BDI
F02352
名称
Switch
关键字串
Level
产品明细
Level Switch
产品规格
Prosense Float Liquid; 1.63" Insertion Length; 1" Float Diameter; 1/8" MNPT Process Connection; SPST Reed Switch; NO/NC Selectable; Teflon Conductor Insulation Material; Vertical Top Mount; -40 to 221 Degree F Temperature
详细描述
Level Switch; Prosense Float Liquid; 1.63" Insertion Length; 1" Float Diameter; 1/8" MNPT Process Connection; SPST Reed Switch; NO/NC Selectable; Teflon Conductor Insulation Material; Vertical Top Mount; -40 to 221 Degree F Temperature