https://www.bdiexpress.com/medias/INDXXXXXXXXX-25149513-300X300.jpg?context=bWFzdGVyfHJvb3R8NzkxM3xpbWFnZS9qcGVnfGFEUTNMMmhpWkM4eE1ERTBNVGN3TXpBM056a3hPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhORGsxTVROZk16QXdXRE13TUM1cWNHY3xhMGY1OWJiMTY3ODZkMGU3OThmNWM4Y2NlNzJmNDdmYzViNGEzZWE0ZDUxYmQyMTA0NmFjMTJiOWU1MmE2NGQw
PIZZATO
PIZZATO
FR555-M1 MTO
PIZZATO PIZZATO
描述
PIZZATO FR555-M1 MTO
Limit Switch; 250/400/500VAC Operating Voltage; 6A/4A/1A Current; 1NO-1NC Snap Action; M16 X 1.5 Threaded Conduit; With Adjustable Roller Lever; Polymeric Housing; IP67 IP Rating
制造商部件号
FR555-M1 MTO
BDI部件号
25149513
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E5%BC%80%E5%85%B3/FR555-M1-MTO/p/25149513
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02314
名称
Switch
关键字串
Limit
产品明细
Limit Switch
产品规格
250/400/500VAC Operating Voltage; 6A/4A/1A Current; 1NO-1NC Snap Action; M16 X 1.5 Threaded Conduit; With Adjustable Roller Lever; Polymeric Housing; IP67 IP Rating
详细描述
Limit Switch; 250/400/500VAC Operating Voltage; 6A/4A/1A Current; 1NO-1NC Snap Action; M16 X 1.5 Threaded Conduit; With Adjustable Roller Lever; Polymeric Housing; IP67 IP Rating