https://www.bdiexpress.com/medias/INDXXXXXXXXX-25198577-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4OTN8aW1hZ2UvanBlZ3xhRFkzTDJobE5DOHhNREk1TnpZd01qY3pOakUxT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4T1RnMU56ZGZNekF3ZURNd01DNXFjR2N8NWYzYzZjNzBkMjYzYzU2MmE5ODc3MjJiNjM2ZTU3MjlkMzVkMzU5YWQyNzRmMjhkN2UyNDI5ZWFjOWQ2NDk5MA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25198577-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4OTN8aW1hZ2UvanBlZ3xhRFkzTDJobE5DOHhNREk1TnpZd01qY3pOakUxT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4T1RnMU56ZGZNekF3ZURNd01DNXFjR2N8NWYzYzZjNzBkMjYzYzU2MmE5ODc3MjJiNjM2ZTU3MjlkMzVkMzU5YWQyNzRmMjhkN2UyNDI5ZWFjOWQ2NDk5MA
AUTOMATION DIRECT
AUTOMATION DIRECT
GCX3420
AUTOMATION DIRECT AUTOMATION DIRECT
描述
AUTOMATION DIRECT GCX3420
Selector Switch; 22MM Barrel Size; 1NO Contact; 2 Position; Key Operator; Maintained Action; Plastic; Black; 30MM Round Operator; Plastic Base/Bezel
制造商部件号
GCX3420
BDI部件号
25198577
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E5%BC%80%E5%85%B3/GCX3420/p/25198577
单价(不含税)
请求报价
BDIExpress
|
|||
| BDI- 美国 | 10 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02314
名称
Switch
关键字串
Selector
产品明细
Selector Switch
产品规格
22MM Barrel Size; 1NO Contact; 2 Position; Key Operator; Maintained Action; Plastic; Black; 30MM Round Operator; Plastic Base/Bezel
详细描述
Selector Switch; 22MM Barrel Size; 1NO Contact; 2 Position; Key Operator; Maintained Action; Plastic; Black; 30MM Round Operator; Plastic Base/Bezel

