Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

H362RB https://www.bdiexpress.com/medias/INDXXXXXXXXX-24997889-300X300.jpg?context=bWFzdGVyfHJvb3R8MTIxMTd8aW1hZ2UvanBlZ3xhRGd6TDJnd05DOHhNREEzTmpNME1UQTBNekl6TUM5SlRrUllXRmhZV0ZoWVdGaGZNalE1T1RjNE9EbGZNekF3V0RNd01DNXFjR2N8YmU0MGE0MjQ3NDBjMDk5OTA2YmE3NWMzODkwMmY1OWFmMmU1NGJiZGQ1NGVhNTNkOWM1ZDA0NjJlYWVmM2JhYg
24997889 Switches 

SQUARE D SQUARE D

H362RB

Description

H362RB FUSIBLE SAFETY SWITCH ; POR 600VAC 3PH 30HP @ 600VAC HP

Safety Switch; Fusible Disconnect; 3PST Contact; 60A Current; 600V AC/DC Voltage; 50HP Power; 3 Phase; 3 Pole; 3 Wire; Class H/K/R/J/L; Lug Connection; Steel; Surface Mount; NEMA 3R Enclosure; IP14; Heavy Duty; Bolt-On Hub; 10-1/2" Width; 17-1/2" Height; 6.38" Depth

Part #

H362RB

BDI #
24997889

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
SCHNEIDER GROUP
Minimum Buy Quantity
N/A
UNSPSC
39122205
Weight / Kilogram
6.999
EAN
0785901482185
Product Group - BDI
E02260
Harmonized Tariff Code
8536.50.90.65
Noun
Switch
Keyword String
Safety
Manufacturer URL
https://www.se.com
Product Detail
Safety Switch
Product Specification
Fusible Disconnect; 3PST Contact; 60A Current; 600V AC/DC Voltage; 50HP Power; 3 Phase; 3 Pole; 3 Wire; Class H/K/R/J/L; Lug Connection; Steel; Surface Mount; NEMA 3R Enclosure; IP14; Heavy Duty; Bolt-On Hub; 10-1/2" Width; 17-1/2" Height; 6.38" Depth
Long Description
Safety Switch; Fusible Disconnect; 3PST Contact; 60A Current; 600V AC/DC Voltage; 50HP Power; 3 Phase; 3 Pole; 3 Wire; Class H/K/R/J/L; Lug Connection; Steel; Surface Mount; NEMA 3R Enclosure; IP14; Heavy Duty; Bolt-On Hub; 10-1/2" Width; 17-1/2" Height; 6.38" Depth