https://www.bdiexpress.com/medias/INDXXXXXXXXX-25159633-300X300.jpg?context=bWFzdGVyfHJvb3R8MTI0ODd8aW1hZ2UvanBlZ3xhRGMyTDJnMk5TOHhNREUwTWpFM01qa3dOVFV3TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRrMk16TmZNekF3V0RNd01DNXFjR2N8NTI4OWY1OGU2ZGFmMTgzMjBkZjFlMmI1N2M5OGY0YWUzODYwZTZmNDE1MmRlM2QxYjM3YjFhYTMzZmVkZWU4YQ
BOSCH REXROTH
BOSCH REXROTH
HED 8 OA-2X/350K14/12
BOSCH REXROTH BOSCH REXROTH
描述
BOSCH REXROTH HED 8 OA-2X/350K14/12
Pressure Switch; 250VAC/VDC Supply Voltage; 1MA-2A Current Consumption; Hydro-Electric Piston Type; NBR Seal; -25 to 50 Degree C Temperature Rating; 350BAR Pressure Rating; -25 to 80 Degree C Fluid Temperature Rating; 118MM Depth; 40MM Height; IP65 IP Rating
制造商部件号
HED 8 OA-2X/350K14/12
BDI部件号
25159633
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E5%BC%80%E5%85%B3/HED-8-OA-2X-350K14-12/p/25159633
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.8
Product Group - BDI
F02352
名称
Switch
关键字串
Pressure
重量/磅
1.7637
产品明细
Pressure Switch
产品规格
250VAC/VDC Supply Voltage; 1MA-2A Current Consumption; Hydro-Electric Piston Type; NBR Seal; -25 to 50 Degree C Temperature Rating; 350BAR Pressure Rating; -25 to 80 Degree C Fluid Temperature Rating; 118MM Depth; 40MM Height; IP65 IP Rating
详细描述
Pressure Switch; 250VAC/VDC Supply Voltage; 1MA-2A Current Consumption; Hydro-Electric Piston Type; NBR Seal; -25 to 50 Degree C Temperature Rating; 350BAR Pressure Rating; -25 to 80 Degree C Fluid Temperature Rating; 118MM Depth; 40MM Height; IP65 IP Rating