BOSCH REXROTH
BOSCH REXROTH
HEDE10-3X/400/1/-GA-K35-V
BOSCH REXROTH BOSCH REXROTH
描述
BOSCH REXROTH HEDE10-3X/400/1/-GA-K35-V
Pressure Switch; Hydro-electric; 30 Component series; 400BAR Maximum Pressure; 1 Switching and 1 Analog Output; 1/4" G Male Thread; M12 DIN EN 61076-2-101 without Cable with M12 Connector A-coded; FKM Seal
制造商部件号
HEDE10-3X/400/1/-GA-K35-V
BDI部件号
25186352
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E5%BC%80%E5%85%B3/HEDE10-3X-400-1--GA-K35-V/p/25186352
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.7
Product Group - BDI
F02352
名称
Switch
关键字串
Pressure
产品明细
Pressure Switch
产品规格
Hydro-electric; 30 Component series; 400BAR Maximum Pressure; 1 Switching and 1 Analog Output; 1/4" G Male Thread; M12 DIN EN 61076-2-101 without Cable with M12 Connector A-coded; FKM Seal
详细描述
Pressure Switch; Hydro-electric; 30 Component series; 400BAR Maximum Pressure; 1 Switching and 1 Analog Output; 1/4" G Male Thread; M12 DIN EN 61076-2-101 without Cable with M12 Connector A-coded; FKM Seal