https://www.bdiexpress.com/medias/INDXXXXXXXXX-25275115-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2NjB8aW1hZ2UvanBlZ3xhRGN3TDJnMVppOHhNREk1TmpReU1ETTJPRFF4TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV5TnpVeE1UVmZNekF3ZURNd01DNXFjR2N8NWFkMjI4Mjc4MjMyOTIxMmQxMDNkMTY5Zjc3ODllODUzNWJlY2NhOTExMmQ2ZDBiMTYyNWZjMTM0YzVhMjc5Zg
IDEC CORP.
IDEC CORP.
HS1L-RKMRP-1-TK2787
IDEC CORP. IDEC CORP.
描述
IDEC CORP. HS1L-RKMRP-1-TK2787
Safety Interlock Switch; 24VDC Voltage; 10mA Current; 6 Contact; With Manual Unlock Key; Red/Black; LED Indicator; For Door
制造商部件号
HS1L-RKMRP-1-TK2787
BDI部件号
25275115
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E5%BC%80%E5%85%B3/HS1L-RKMRP-1-TK2787/p/25275115
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02314
名称
Switch
关键字串
Interlock Safety
重量/磅
0.99208
产品明细
Safety Interlock Switch
产品规格
24VDC Voltage; 10mA Current; 6 Contact; With Manual Unlock Key; Red/Black; LED Indicator
详细描述
Safety Interlock Switch; 24VDC Voltage; 10mA Current; 6 Contact; With Manual Unlock Key; Red/Black; LED Indicator; For Door