https://www.bdiexpress.com/medias/INDXXXXXXXXX-25178518-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0Njd8aW1hZ2UvanBlZ3xhRGt5TDJnd1pDOHhNREk1TnpNek56RXhPRGMxTUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpnMU1UaGZNekF3ZURNd01DNXFjR2N8ZmNiYTBlMGZlYTcyYjllNzU5YzMxZGM2NGIyNWMzMzEzMjM1MzIwMzdiZTRmYzY4Y2UyNjM4ZDU5ZDczZmJhMA
IDEC CORP.
IDEC CORP.
HW1B-V4F02-R
IDEC CORP. IDEC CORP.
描述
IDEC CORP. HW1B-V4F02-R
Push Button Switch; Non-Illuminated; Push Lock-Twist Release Operator; 40MM Mushroom Head; Red; 2NC Contact; 22MM Mounting Diameter; Plastic Bezel; Finger Safe Screw Terminal
制造商部件号
HW1B-V4F02-R
BDI部件号
25178518
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E5%BC%80%E5%85%B3/HW1B-V4F02-R/p/25178518
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02314
名称
Switch
关键字串
Push Button
产品明细
Push Button Switch
产品规格
Non-Illuminated; Push Lock-Twist Release Operator; 40MM Mushroom Head; Red; 2NC Contact; 22MM Mounting Diameter; Plastic Bezel; Finger Safe Screw Terminal
详细描述
Push Button Switch; Non-Illuminated; Push Lock-Twist Release Operator; 40MM Mushroom Head; Red; 2NC Contact; 22MM Mounting Diameter; Plastic Bezel; Finger Safe Screw Terminal