https://www.bdiexpress.com/medias/INDXXXXXXXXX-25178514-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5MDN8aW1hZ2UvanBlZ3xhR0UyTDJnME55OHhNREk1TnpNek5qY3lOVFV6TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpnMU1UUmZNekF3ZURNd01DNXFjR2N8NzA1MGE4NGY4ZjYyNTU3M2M3ZmM0ZTQ2ZGRmZjQyYWExMzdmYjJhYzg5MDI2NTlmYmJiZTZhMjBjZGNmYTU5OA
IDEC CORP.
IDEC CORP.
HW1K-2AF20
IDEC CORP. IDEC CORP.
描述
IDEC CORP. HW1K-2AF20
Selector Switch; Non-Illuminated; Key Operated; 2 Position; 22MM Size; 2NO Contact; Maintained Action; Heavy Duty; Plastic Bezel; Finger Safe Screw Terminal
制造商部件号
HW1K-2AF20
BDI部件号
25178514
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E5%BC%80%E5%85%B3/HW1K-2AF20/p/25178514
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02314
名称
Switch
关键字串
Selector
产品明细
Selector Switch
产品规格
Non-Illuminated; Key Operated; 2 Position; 22MM Size; 2NO Contact; Maintained Action; Heavy Duty; Plastic Bezel; Finger Safe Screw Terminal
详细描述
Selector Switch; Non-Illuminated; Key Operated; 2 Position; 22MM Size; 2NO Contact; Maintained Action; Heavy Duty; Plastic Bezel; Finger Safe Screw Terminal