

IDEC CORP.
IDEC CORP.
HW1X-BY411-R
IDEC CORP. IDEC CORP.
描述
IDEC CORP. HW1X-BY411-R
Pushbutton Switch; Non-Illuminated; Plastic Round Bezel Shape; Push-Pull Operation; 1NO 1NC Contact; 600VAC Voltage; 10A Current; Red Lens Color Code; Screw Terminal
制造商部件号
HW1X-BY411-R
BDI部件号
25105007
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E5%BC%80%E5%85%B3/HW1X-BY411-R/p/25105007
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02314
名称
Switch
关键字串
Pushbutton
产品明细
Pushbutton Switch
产品规格
Non-Illuminated; Plastic Round Bezel Shape; Push-Pull Operation; 1NO 1NC Contact; 600VAC Voltage; 10A Current; Red Lens Color Code; Screw Terminal
详细描述
Pushbutton Switch; Non-Illuminated; Plastic Round Bezel Shape; Push-Pull Operation; 1NO 1NC Contact; 600VAC Voltage; 10A Current; Red Lens Color Code; Screw Terminal