

SICK
SICK
I12-SA203 ; 6025100
SICK SICK
描述
SICK I12-SA203 ; 6025100
Safety Switch; 5VDC Switching Voltage; 2 NC; 0 NO; Electro-mechanical; Glass Fiber Reinforced Thermoplastic Housing Material; IP67 IP Rating; With Separate Actuator
制造商部件号
I12-SA203 ; 6025100
BDI部件号
25152964
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E5%BC%80%E5%85%B3/I12-SA203-;-6025100/p/25152964
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.08
Product Group - BDI
E02314
名称
Switch
关键字串
Safety
重量/磅
0.17637
产品明细
Safety Switch
产品规格
5VDC Switching Voltage; 2 NC; 0 NO; Electro-mechanical; Glass Fiber Reinforced Thermoplastic Housing Material; IP67 IP Rating; With Separate Actuator
详细描述
Safety Switch; 5VDC Switching Voltage; 2 NC; 0 NO; Electro-mechanical; Glass Fiber Reinforced Thermoplastic Housing Material; IP67 IP Rating; With Separate Actuator