https://www.bdiexpress.com/medias/INDXXXXXXXXX-25099118-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU3NDd8aW1hZ2UvanBlZ3xhRGd6TDJnMFl5OHhNREEzTmpNeU9UQTFNREUwTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RreE1UaGZNekF3V0RNd01DNXFjR2N8OGQ3YmJiZmEzZDk5N2NiNTNjZWZlYTRlN2E3ZTllMjFjODc4NTBlMDUxYTY0YWFkNDNhYmQ0MGU1OTYwZDE3Yw
SMC
SMC
ISE76G-02-L2-LA
SMC SMC
描述
SMC ISE76G-02-L2-LA ; 气动元件/压力开关
Pressure Switch; Digital; 0 to 5MPa Pressure Range; Rc1/4 Port; 18 to 30VDC Output Voltage; IO-Link; Unit Selection Function; Operation Manual; 5M Lead Wire with M12 Right Angle Connector; With Bracket; 3 Screen Display; High Precision
制造商部件号
SMC ISE76G-02-L2-LA
BDI部件号
25099118
详情
1238.0
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E5%BC%80%E5%85%B3/ISE76G-02-L2-LA/p/25099118
单价(不含税)
¥1,238.00 / 套
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02314
名称
Switch
关键字串
Pressure
产品明细
Pressure Switch
产品规格
Digital; 0 to 5MPa Pressure Range; Rc1/4 Port; 18 to 30VDC Output Voltage; IO-Link; Unit Selection Function; Operation Manual; 5M Lead Wire with M12 Right Angle Connector; With Bracket; 3 Screen Display; High Precision
详细描述
Pressure Switch; Digital; 0 to 5MPa Pressure Range; Rc1/4 Port; 18 to 30VDC Output Voltage; IO-Link; Unit Selection Function; Operation Manual; 5M Lead Wire with M12 Right Angle Connector; With Bracket; 3 Screen Display; High Precision