

EATON
EATON
LN2-200-I SEPARATOR SARCINA
EATON EATON
描述
EATON LN2-200-I SEPARATOR SARCINA
Disconnector Switch; 690VAC Rated Operational Voltage; 200A Rated Current; 3 Pole; Frame Size 2; Screw Connection; Grey Color; Rocker Lever Control; IP20 IP Rating
制造商部件号
LN2-200-I SEPARATOR SARCINA
BDI部件号
25168615
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E5%BC%80%E5%85%B3/LN2-200-I-SEPARATOR-SARCINA/p/25168615
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.035
Product Group - BDI
G00
名称
Switch
关键字串
Disconnector
产品明细
Disconnector Switch
产品规格
690VAC Rated Operational Voltage; 200A Rated Current; 3 Pole; Frame Size 2; Screw Connection; Grey Color; Rocker Lever Control; IP20 IP Rating
详细描述
Disconnector Switch; 690VAC Rated Operational Voltage; 200A Rated Current; 3 Pole; Frame Size 2; Screw Connection; Grey Color; Rocker Lever Control; IP20 IP Rating