Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LSXA4L https://www.bdiexpress.com/medias/INDXXXXXXXXX-25105685-300X300.jpg?context=bWFzdGVyfHJvb3R8MTUwNzV8aW1hZ2UvanBlZ3xhRGRoTDJnNFppOHhNREEzTmpRME9UWXdNell4TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURVMk9EVmZNekF3V0RNd01DNXFjR2N8NzY1OTVjZTcxNGNiYjdkMzJhNTE1NzEzY2MwODVmYjg0YTViMTMwZDcyMGM1NDliOWQ5MzViMjQwNjBlNDJiOA
25105732 Switches 

HONEYWELL CONTROLS HONEYWELL CONTROLS

LSXA4L

Description

LSXA4L LIMIT SWITCH ; DPDT 3/4-14 NPT SIDE ROTARY

Limit Switch; 2NC 2NO Contact; 10A Current; 600VAC/250VDC Voltage; 3/4"-14 NPT Conduit; Side Rotary; Momentary; IP67; Explosion Proof; Non Plug-In; Weather Sealed; Hazardous Area; Aluminum Housing

Part #

LSXA4L

BDI #
25105732

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HONEYWELL PROCESS & CONTROLS
Minimum Buy Quantity
N/A
UNSPSC
39122213
Weight / Kilogram
0
Product Group - BDI
E02314
Harmonized Tariff Code
8536.50.90.55
Noun
Switch
Keyword String
Limit
Manufacturer URL
https://www.honeywell.com
Product Detail
Limit Switch
Product Specification
2NC 2NO Contact; 10A Current; 600VAC/250VDC Voltage; 3/4"-14 NPT Conduit; Side Rotary; Momentary; IP67; Explosion Proof; Non Plug-In; Weather Sealed; Hazardous Area; Aluminum Housing
Long Description
Limit Switch; 2NC 2NO Contact; 10A Current; 600VAC/250VDC Voltage; 3/4"-14 NPT Conduit; Side Rotary; Momentary; IP67; Explosion Proof; Non Plug-In; Weather Sealed; Hazardous Area; Aluminum Housing