https://www.bdiexpress.com/medias/INDXXXXXXXXX-25172042-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4NjN8aW1hZ2UvanBlZ3xhR0UwTDJnNVlpOHhNREk1TlRZME5EazNPVEl6TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpJd05ESmZNekF3ZURNd01DNXFjR2N8OTRhYjA5NzE4YTEyNGFkNDNhNzE2NzhiNDIzYzEzODFhOWQyM2NmZDY1ODUwMGQyNmM5Mjc3MTRkZGVlZDBkOQ
MOELLER ELECTRIC
MOELLER ELECTRIC
M22-D-G
MOELLER ELECTRIC MOELLER ELECTRIC
描述
MOELLER M22-D-G ; 自动化产品/綠色平頭按鈕
Pushbutton; 22.5MM Mounting Hole Diameter; Rmq-titan; Flat Design; Momentary; Green Button Plate; Blank; Titanium Bezel; IP66/IP67/IP69 IP Rating
制造商部件号
MOELLER M22-D-G
BDI部件号
25172042
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E5%BC%80%E5%85%B3/M22-D-G/p/25172042
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02314
名称
Pushbutton
产品明细
Pushbutton
产品规格
22.5MM Mounting Hole Diameter; Rmq-titan; Flat Design; Momentary; Green Button Plate; Blank; Titanium Bezel; IP66/IP67/IP69 IP Rating
详细描述
Pushbutton; 22.5MM Mounting Hole Diameter; Rmq-titan; Flat Design; Momentary; Green Button Plate; Blank; Titanium Bezel; IP66/IP67/IP69 IP Rating