https://www.bdiexpress.com/medias/INDXXXXXXXXX-25172044-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczNDV8aW1hZ2UvanBlZ3xhRFl5TDJnek5TOHhNREk1TlRZME5UZzJNemsyTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpJd05EUmZNekF3ZURNd01DNXFjR2N8NzM5OTk0M2JlZjI3M2IxYTg3MzExZWRjNjZkNDRkNTQzOWJmMDE4MmYzMTRlYmU0NGM3NGM1MzllNDEzZTVkMw
MOELLER ELECTRIC
MOELLER ELECTRIC
M22-DL-W
MOELLER ELECTRIC MOELLER ELECTRIC
描述
MOELLER M22-DL-W ; 自动化产品/白色平頭照光按鈕 (緊急停止 復歸)
Pushbutton; 22MM Hole Diameter; 22.5MM Mounting Hole Diameter; Rmq-titan; Flush Design; Momentary; White Button Plate; Blank; Titanium Bezel; IP66/IP67/IP69 IP Rating
制造商部件号
MOELLER M22-DL-W
BDI部件号
25172044
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E5%BC%80%E5%85%B3/M22-DL-W/p/25172044
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02314
名称
Pushbutton
产品明细
Pushbutton
产品规格
22MM Hole Diameter; 22.5MM Mounting Hole Diameter; Rmq-titan; Flush Design; Momentary; White Button Plate; Blank; Titanium Bezel; IP66/IP67/IP69 IP Rating
详细描述
Pushbutton; 22MM Hole Diameter; 22.5MM Mounting Hole Diameter; Rmq-titan; Flush Design; Momentary; White Button Plate; Blank; Titanium Bezel; IP66/IP67/IP69 IP Rating