https://www.bdiexpress.com/medias/INDXXXXXXXXX-24996945-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwMjl8aW1hZ2UvanBlZ3xhRFkxTDJnMFppOHhNRFExTkRBMk9UazJPRGt5Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalE1T1RZNU5EVmZNekF3ZURNd01DNXFjR2N8OTM5ZTk1YzkzOWY2YmU5Y2UxZjJkNDRmMzJmOWM4YThjOTBiMjg3MzNkMzhmMDcyZTVmNDM3MDE1M2ZkODAwYQ
ABB DRIVES & MOTORS
ABB DRIVES & MOTORS
M3SS2-10B
ABB DRIVES & MOTORS ABB DRIVES & MOTORS
描述
ABB DRIVES & MOTORS M3SS2-10B
Modular Selector Switch; 3 Position Momentary; Spring Return; Short Handle Actuator; Black Color; Non-Illuminated; Plastic; No Contact Block; Front IP66; 0.048M Width; 0.03M Height; 0.05M Depth
制造商部件号
M3SS2-10B
BDI部件号
24996945
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E5%BC%80%E5%85%B3/M3SS2-10B/p/24996945
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02314
名称
Switch
关键字串
Selector
产品明细
Modular Selector Switch
产品规格
3 Position Momentary; Spring Return; Short Handle Actuator; Black Color; Non-Illuminated; Plastic; No Contact Block; Front IP66; 0.048M Width; 0.03M Height; 0.05M Depth
详细描述
Modular Selector Switch; 3 Position Momentary; Spring Return; Short Handle Actuator; Black Color; Non-Illuminated; Plastic; No Contact Block; Front IP66; 0.048M Width; 0.03M Height; 0.05M Depth